The store will not work correctly when cookies are disabled.
-
Home
-
Products
-
Johnson Controls
-
MFG Item Number
CSD-SF0C0-1
Product Description
Sld/Fixed .25A W/O Relay; Solid
Specifications
Specifications
Split Core |
No |
Window Diameter |
0.7 " |
Current Range |
0.25-200 A |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
CSD-SA1E1-1
Product Description
Sld/Adj Led 1A W/Rly; Solid Core
Specifications
Specifications
Split Core |
No |
Window Diameter |
0.7 " |
Output |
30 VDC |
Current Range |
1-135 A |
Frequency Range |
50-60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A19BBC-2C
Johnson Controls Controllers, A19 Coiled Bulb Space Thermostat Series
MFG Item Number
A19BBC-2C
Series
A19 Coiled Bulb Space Thermostat
Product Description
Coiled Bulb Temp Control; -30/100F;
Specifications
Specifications
Type |
Standard NEMA 1 |
Output |
1 SPDT |
Max Temperature |
140 °F |
Setpoint Temp Range |
-30-100 °F |
Differential Temperature |
3-12 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
VA-4233-AGA-2
MFG Item Number
VA-4233-AGA-2
Product Description
Uva Linear Actr. Ccw; Actuator
Specifications
Specifications
Control Signal |
Floating |
Run Time |
76 s |
Media Temperature |
35-250 °F |
Manual Operation |
Yes |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
VFD68CHH-2C
Johnson Controls HVAC Drives, NH-HMQ-H1 Series
MFG Item Number
VFD68CHH-2C
Product Description
3 Hp; 460 Vac; 50/60 Hz; 3 Hp
Specifications
Specifications
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
3 hp |
Amps (Variable Torque Rating) |
5 A |
Input Range Voltage (AC) |
414-506 VAC |
Braking Type |
None |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Height |
5 " |
Width |
4.25 " |
Depth |
6.125 " |
Max Frequency |
60 Hz |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
TR100VA004
Product Description
Transf 100Va 480/277/240/; 120-24V
Specifications
Specifications
Phase |
1 |
Type |
Control |
VA Rating |
100 VA |
Secondary Voltage |
24 V |
Enclosed |
No |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A19PRC-1C
Johnson Controls Controllers, A19 Agricultural Thermostat Series
MFG Item Number
A19PRC-1C
Series
A19 Agricultural Thermostat
Product Description
Coiled Bulb Temp Control; -30/110F;
Specifications
Specifications
Type |
Agricultural |
Output |
1 SPDT |
Setpoint Temp Range |
30-110 °F |
Differential Temperature |
3-12 °F |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A72AE-1C
Johnson Controls Controllers, A72 Cooling Tower Control Series
Series
A72 Cooling Tower Control
Product Description
Two Pole Temp Control; 25/90F; Diff
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 DPST |
Max Temperature |
170 °F |
Setpoint Temp Range |
25-90 °F |
Differential Temperature |
4-25 °F |
Capillary Length |
6 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
MFG Item Number
M9220-BGC-3
Product Description
Damper Actuator 20 Nm Sr; 20 Nm Sr
Specifications
Specifications
Control Signal |
Two Position (On/Off) |
Nominal Timing |
35 s |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-1/2 ", Round 1/2-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-40-131 °F |
Internal Aux Switches |
2 |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
A19ABA-40C
Johnson Controls Controllers, A19 Remote Bulb Control Series
MFG Item Number
A19ABA-40C
Series
A19 Remote Bulb Control
Product Description
Remote Bulb Temp Control; Diff 3-12
Specifications
Specifications
Type |
Remote Bulb |
Output |
1 SPST |
Max Temperature |
140 °F |
Setpoint Temp Range |
-30-100 °F |
Differential Temperature |
3-12 °F |
Capillary Length |
4 ' |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Nominal Input Voltage (AC)
HP (Variable Torque Rating)
Amps (Variable Torque Rating)
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved